Shop All Impact Sockets
Tekton
1/2 Inch Drive x 20 mm 12-Point Impact Socket
Mfr # SID22320
Zoro # G603547947
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22320
- Zoro # G603547947
- UPC # 20209998427
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 20 mm |
Socket Opening Size | 20 mm |
Well Depth | 0.6 in. |
Drive End Diameter | 1.02 in. |
Socket End Diameter | 1.10 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 1" X 1" (1-1-132)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- KNIPEX Tweezers Set, 5 pc Stainless Steel Tweez (92 00 01 ESD)
- KNIPEX 7 1/4 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 180 SBA)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Impact Socket (SID22116)
- TEKTON 1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket (SIF21011)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Impact Socket (SID22032)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Impact Socket (SID22315)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LXP6)
- Tekton Sockets & Ratchets