Shop All Impact Sockets
Tekton
1/2 Inch Drive x 19 mm Deep 6-Point Impact Socket
Mfr # SID23119
Zoro # G3979032
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23119
- Zoro # G3979032
- UPC # 020209056547
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 19 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 19 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Service Wrench Set, 3/4" - 1-5/8", 15 pcs. (9215)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 5/16 in. - 8mm Hex Bit Socket (49-66-5151)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID13124)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Impact Socket (SID22132)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 1/2 Inch Drive x 26 mm 6-Point Impact Socket (SID22126)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3146MD)
- Tekton Impact Sockets