Shop All Impact Sockets
Tekton
1/2 Inch Drive x 19 mm 6-Point Impact Socket
Mfr # SID22119
Zoro # G3980828
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22119
- Zoro # G3980828
- UPC # 020209057216
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 19 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 19 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Air Spreader Heat Gun Nozzle (49-80-0294)
- COILHOSE PNEUMATICS Premium Safety Blow Gun (CO 600P-S)
- EREM Tweezers Smd Antimagnetic Chip Holding (102ACA)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID13320)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Impact Socket (SID12115)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Impact Socket (SID12309)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Impact Socket (SID22121)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Impact Socket (SID12316)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- Tekton Impact Sockets