Shop All Sockets
Tekton
1/2 Inch Drive x 19 mm 12-Point Socket
Mfr # SHD22319
Zoro # G7729874
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 19 mm
- Length 1.50 in.
- Width 1.05 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 19 mm |
Length | 1.50 in. |
Width | 1.05 in. |
Drive End Diameter | 0.97 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 19 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 19 mm |
Measurement Type | Metric |
Weight | 0.18 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-516 Featheredge, Aluminum 10 Foot (13-516)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- MILWAUKEE TOOL Multiple Drive Size Set Drive 1/2 in, 3/8 in, 9/16 in Size, Deep Socket, Black Oxide (49-66-4485)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (J4739-20W)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD23224)
- TEKTON 1/4 Inch Drive x 7 mm 12-Point Socket (SHD02307)
- TEKTON 1/4 Inch Drive x 9/16 Inch 12-Point Socket (SHD02214)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD32230)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- Tekton Sockets