Shop All Impact Sockets
Tekton
1/2 Inch Drive x 18 mm Deep 6-Point Impact Socket
Mfr # SID23118
Zoro # G3979629
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23118
- Zoro # G3979629
- UPC # 020209056578
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 18 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 18 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- EATON AEROQUIP Hose Cut-Off Machine, 14 in. Blade, 4.5 HP (FT1505)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 57 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-57MM)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID13318)
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Impact Socket (SID23336)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Impact Socket (SID22125)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide (69116)
- Tekton Impact Sockets