Shop All Sockets
Tekton
1/2 Inch Drive x 18 mm 6-Point Socket
Mfr # SHD22118
Zoro # G7729856
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 18 mm
- Measurement Type Metric
- Width 0.95 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 18 mm |
Width | 0.95 in. |
Length | 1.50 in. |
Socket Opening Size | 18 mm |
Well Depth | 0.56 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 18 mm |
Weight | 0.16 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 18 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Control Knob, Timer (TT246041666G)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- RELTON Straight-Shank Masonry Bit 1/4" X 24" Ram Tip Bit (RT- 4-24)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD32036)
- TEKTON 1/4 Inch Drive x 7 mm 12-Point Socket (SHD02307)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Socket (SHD12113)
- TEKTON 3/8 Inch Drive x 18 Inch Breaker Bar (SBH00118)
- TEKTON 3/4 Inch Drive x 20 mm 12-Point Socket (SHD32320)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- Tekton Sockets & Ratchets