Shop All Impact Sockets
Tekton
1/2 Inch Drive x 18 mm 12-Point Impact Socket
Mfr # SID22318
Zoro # G303547780
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22318
- Zoro # G303547780
- UPC # 20209998441
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 18 mm |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 0.98 in. |
Socket Opening Size | 18 mm |
Well Depth | 0.6 in. |
Socket End Diameter | 0.98 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #5 (C15946)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6224)
- CAPRI TOOLS 1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-5258)
- SIMONDS Blk Maxi-Sharp, Multi-Kut, Flat File, Am (78243600)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Impact Socket (SID22323)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Impact Socket (SID23135)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Impact Socket (SID12116)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Impact Socket (SID22133)
- TEKTON 1/2 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID22009)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- Tekton Sockets & Ratchets