Shop All Sockets
Tekton
1/2 Inch Drive x 18 Inch Breaker Bar
Mfr # SBH00218
Zoro # G8868190
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 18 in
- Length 19.9 in.
- Weight 2.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 18 in |
Length | 19.9 in. |
Width | 1.3 in. |
Socket Depth | 1.4" |
Working Length | 18.1 in. |
Height | 1.4 in. |
Details
SAE or Metric | SAE |
Item | Breaker Bar |
Weight | 2.25 lb. |
Handle Type | Standard |
Head Rotation | 230° |
Description
Breaker Bar,1/2 In. Dr x 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MBASD)
- POWERBUILT 1/4" Drive Socket&Bit Driver Mini Ratchet (940478)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- GREENLEE Insulated Phillips Screwdriver #3 Round (0153-35-INS)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Socket (SHD23313)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Socket (SHD23111)
- TEKTON 1/4 Inch Drive x 10 mm Deep 12-Point Socket (SHD03310)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD22027)
- TEKTON 1/4 Inch Drive x 8 mm 6-Point Socket (SHD02108)
- WESTWARD 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (20HW69)
- Tekton Sockets