Shop All Sockets
Tekton
1/2 Inch Drive x 17 mm Deep 6-Point Socket
Mfr # SHD23117
Zoro # G7729777
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 17 mm
- Length 3.02 in.
- Measurement Type Metric
- Width 0.95 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 17 mm |
Length | 3.02 in. |
Width | 0.95 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 17 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 17 mm |
Weight | 0.3 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- LENOX Hole Saw, Bi-Metal, Saw Dia 6 (3009696L)
- GREY PNEUMATIC 1/2" Drive 4 Piece Impact Extension Set (GRE2204E)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- TEKTON 1/2 Inch Drive x 32 mm 12-Point Socket (SHD22332)
- TEKTON 1/4 Inch Drive x 3/16 Inch Deep 12-Point Socket (SHD03203)
- TEKTON 3/4 Inch Drive x 30 mm 12-Point Socket (SHD32330)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 12-Point Socket (SHD03305)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 24Mm Socket Dp Imp 2, M874 (M874)
- Tekton Sockets & Ratchets