Shop All Impact Sockets
Tekton
1/2 Inch Drive x 17 mm Deep 6-Point Impact Socket
Mfr # SID23117
Zoro # G3978874
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23117
- Zoro # G3978874
- UPC # 020209056585
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 17 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 17 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- KIPP Plug For Square Tubes D=25, Polythene Black (K0494.425150)
- GEARWRENCH 39 Piece 1/4" & 3/8" Drive Pass-Thru™ Standard Hex/Slotted/Phillips®/Torx® Bit SAE/Metric Socket Set (890040)
- BIG HORN Depth and Angle Gauge (19209)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Impact Socket (SID22210)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket (SID23030)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID23322)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket (SID22115)
- TEKTON 3/8 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID12217)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID22011)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34322)
- Tekton Impact Sockets