Shop All Impact Sockets
Tekton
1/2 Inch Drive x 17 mm Deep 12-Point Impact Socket
Mfr # SID23317
Zoro # G803547938
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23317
- Zoro # G803547938
- UPC # 20209997611
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 17 mm |
Drive End Diameter | 0.94 in. |
Pin Hole Diameter | 5.3 mm |
Socket End Diameter | 0.94 in. |
Socket Opening Size | 17 mm |
Well Depth | 1.3 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Torque Handle, 13 to 26"/lbs. (10000206)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WU10HT)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Impact Socket (SID23136)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket (SID23130)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID12221)
- TEKTON 1/2 Inch Drive x 12 mm Deep 6-Point Impact Socket (SID23112)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Impact Socket (SID12310)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- Tekton Sockets & Ratchets