Shop All Sockets
Tekton
1/2 Inch Drive x 17 mm 6-Point Socket
Mfr # SHD22117
Zoro # G7729488
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 17 mm
- Width 0.95 in.
- Length 1.50 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 17 mm |
Width | 0.95 in. |
Length | 1.50 in. |
Socket Opening Size | 17 mm |
Well Depth | 0.52 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 17 mm |
Measurement Type | Metric |
Weight | 0.15 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- MAYHEW OLD CHISEL 8 (MAY31973)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- BIG HORN 1-1/2" Carbide Tipped Spur Bit - 1/2" Shank with 3/8" Hex End (Replaces Templaco MS-301-6C) (70152)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Socket (SHD23129)
- TEKTON 3/8 Inch Drive x 3/8 Inch 6-Point Socket (SHD12010)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Socket (SHD12221)
- TEKTON 1/2 Inch Drive x 35 mm 12-Point Socket (SHD22335)
- TEKTON 1/4 Inch Drive x 7/32 Inch 12-Point Socket (SHD02205)
- TEKTON 3/8 Inch Drive x 17 mm Deep 12-Point Socket (SHD13317)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E268)
- Tekton Sockets