Shop All Impact Sockets
Tekton
1/2 Inch Drive x 17 mm 6-Point Impact Socket
Mfr # SID22117
Zoro # G3982261
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22117
- Zoro # G3982261
- UPC # 020209057230
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 17 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 17 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- MIGHTY MAXX Ratchet 2in1 1/4-3/8 Drives (083-82720)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- TEKTON 1/8 Inch Pin Punch (66053)
- TEKTON 3/8 Inch Drive x 6 mm 12-Point Impact Socket (SID12306)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID22221)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID22014)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID23021)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Impact Socket (SID12116)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (4LXY1)
- Tekton Sockets & Ratchets