Shop All Impact Sockets
Tekton
1/2 Inch Drive x 17 mm 12-Point Impact Socket
Mfr # SID22317
Zoro # G703547755
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22317
- Zoro # G703547755
- UPC # 20209998458
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 17 mm |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 17 mm |
Well Depth | 0.6 in. |
Socket End Diameter | 0.94 in. |
Drive End Diameter | 0.94 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Jaws For Big Daddy 39010 (M96013)
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300XZ/12)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- LISLE 3/8" Drive, T50 SAE Socket (26640)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID22216)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID13323)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- SUNEX Thin Wall Impact Flip Socket, 7/8"X15/16" (2710)
- Tekton Sockets & Ratchets