Shop All Sockets
Tekton
1/2 Inch Drive x 16 mm Deep 6-Point Socket
Mfr # SHD23116
Zoro # G7729497
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 16 mm
- Width 0.87 in.
- Measurement Type Metric
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 16 mm |
Width | 0.87 in. |
Length | 3.02 in. |
Socket Opening Size | 16 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 16 mm |
Tether Ready | No |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Orbital Sander, 6"/5mm Orbit, Vac-Ready (MRP-650CV)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD33/64)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-K (54110)
- KNIPEX Dual Component Plastic Jaws for 81, PK2 (81 19 250 V02)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Socket (SHD23318)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Socket (SHD13315)
- TEKTON 3/4 Inch Drive x 15/16 Inch 6-Point Socket (SHD32024)
- TEKTON 1/4 Inch Drive x 14 mm 6-Point Socket (SHD02114)
- TEKTON 3/4 Inch Drive x 38 mm 6-Point Socket (SHD32138)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2607)
- Tekton Sockets & Ratchets