Shop All Sockets
Tekton
1/2 Inch Drive x 16 mm 6-Point Socket
Mfr # SHD22116
Zoro # G7729393
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 16 mm
- Length 1.50 in.
- Width 0.87 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 16 mm |
Length | 1.50 in. |
Width | 0.87 in. |
Well Depth | 0.52 in. |
Socket Opening Size | 16 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 16 mm |
Weight | 0.14 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size (200A127)
- OLFA OLFA SK-4 Self-Retracting Safety Knife (9048)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- MILWAUKEE TOOL Milwaukee Pliers Set, 2-Piece, Steel, Black/Red/Silver, Specifications: Curved Jaw, Ergonomic Handle (48-22-3402)
- TEKTON 3/4 Inch Drive x 23 mm 6-Point Socket (SHD32123)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Socket (SHD12208)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- TEKTON 1/4 Inch Drive x 12 mm 6-Point Socket (SHD02112)
- TEKTON 3/4 Inch Drive x 27 mm Deep 6-Point Socket (SHD33127)
- TEKTON 3/8 Inch Drive x 1/2 Inch Universal Joint Socket (SHD18013)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- Tekton Sockets & Ratchets