Shop All Impact Sockets
Tekton
1/2 Inch Drive x 16 mm 6-Point Impact Socket
Mfr # SID22116
Zoro # G3981744
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22116
- Zoro # G3981744
- UPC # 020209057247
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 16 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 16 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- WIHA 10 Piece Torx? L-Shape Torx? Key Set, 37192 (37192)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID23121)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID23122)
- TEKTON 3/8 Inch Drive x 17 mm Deep 12-Point Impact Socket (SID13317)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Impact Socket (SID22113)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID13016)
- GEARWRENCH 13 Piece 3/8" Drive 6 Point Deep Impact Metric Socket Set (84914N)
- Tekton Sockets & Ratchets