Shop All Sockets
Tekton
1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket
Mfr # SHD23024
Zoro # G7729436
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 15/16 in
- Length 3.02 in.
- Measurement Type SAE
- Width 1.26 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 15/16 in |
Length | 3.02 in. |
Width | 1.26 in. |
Socket Opening Size | 15/16 in. |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 15/16 |
Measurement Type | SAE |
Weight | 0.56 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 15/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19029)
- DEWALT 5/8" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5711)
- CAPRI TOOLS 1/2 in Drive 3, 6 and 12 in Wobble Impact Extension Bar Set, 3 pcs (5-8151)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- TEKTON 3/4 Inch Drive x 26 mm 12-Point Socket (SHD32326)
- TEKTON 1/2 Inch Drive x 32 mm 12-Point Socket (SHD22332)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 12-Point Socket (SHD32246)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- PROTO 1 in Drive, 24mm 6 pt Metric Socket, 6 Points (J10024M)
- Tekton Sockets & Ratchets