Shop All Sockets
Tekton
1/2 Inch Drive x 15/16 Inch 6-Point Socket
Mfr # SHD22024
Zoro # G7729847
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 15/16 in
- Width 1.30 in.
- Length 1.58 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 15/16 in |
Width | 1.30 in. |
Length | 1.58 in. |
Well Depth | 0.67 in. |
Drive End Diameter | 1.19 in. |
Socket Opening Size | 15/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 15/16 |
Weight | 0.27 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 15/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- CTA MANUFACTURING Dodge Hub Nut Socket (5045)
- MAKITA 1" x 10' Vacuum Hose (192108-A)
- DYNAMIC Tools 1" Drive Impact Extension, 10" Long (D025810)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 12-Point Socket (SHD32248)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 6-Point Socket (SHD03105)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- Tekton Sockets & Ratchets