Shop All Impact Sockets
Tekton
1/2 Inch Drive x 15/16 Inch 6-Point Impact Socket
Mfr # SID22024
Zoro # G3976600
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22024
- Zoro # G3976600
- UPC # 020209057544
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 15/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 15/16" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2962-20)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-355)
- INGERSOLL-RAND 3/8" Drive 90T Sealed Head Ratchet (IR) (759992)
- POWERBUILT 1/2" Drive 17Mm Thin Wall Color Lug Nut Skt (941039)
- TEKTON 3/8 Inch Drive x 21 mm 12-Point Impact Socket (SID12321)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- TEKTON 3/8 Inch Drive x 23 mm 12-Point Impact Socket (SID12323)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID22213)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 12-Point Impact Socket (SID13224)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID22016)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2032XD)
- Tekton Sockets & Ratchets