Shop All Impact Sockets
Tekton
1/2 Inch Drive x 15/16 Inch 12-Point Impact Socket
Mfr # SID22224
Zoro # G603547848
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.6 in.
- Material Steel
- Size 15/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22224
- Zoro # G603547848
- UPC # 20209998601
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.6 in. |
Size | 15/16 in. |
Socket Opening Size | 15/16 in. |
Drive End Diameter | 1.18 in. |
Socket End Diameter | 1.29 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 0.7 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- DIABLO 12 in. L x Wood Cutting Saw Blades (DS1203CP)
- BON TOOL Bon 14-555 Linoleum Roller, 75 Lb (14-555)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID13120)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- TEKTON 3/8 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID13309)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Impact Socket (SID12206)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket (SID22230)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- Tekton Impact Sockets