Shop All Sockets
Tekton
1/2 Inch Drive x 15 mm Deep 6-Point Socket
Mfr # SHD23115
Zoro # G7729698
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 15 mm
- Measurement Type Metric
- Width 0.86 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 15 mm |
Width | 0.86 in. |
Length | 3.02 in. |
Socket Opening Size | 15 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 15 mm |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walking Rub Brick (82-823)
- RIDGID Centering Head (26537)
- TEKTON 5/16 Inch High-Torque Black Oxide Blade Nut Driver (26864)
- WESTWARD 1/4" Drive Impact Socket Set, SAE, Metric, 48 pcs (4PRE3)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- TEKTON 1/4 Inch Drive x 7/32 Inch 12-Point Socket (SHD02205)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Socket (SHD13322)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (61-42MM)
- Tekton Sockets & Ratchets