Shop All Impact Sockets
Tekton
1/2 Inch Drive x 15 mm Deep 6-Point Impact Socket
Mfr # SID23115
Zoro # G3977160
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID23115
- Zoro # G3977160
- UPC # 020209056615
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 15 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 15 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/4"-12 HSS Plug Hand Tap (DWTST2-3/4-12P)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- OK INDUSTRIES Cordless Wrap/Unwrap Kit w/DFB, 6 Pc (PTX-KIT1DH)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Impact Socket (SID22128)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Impact Socket (SID13021)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Impact Socket (SID23033)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Impact Socket (SID13306)
- SUNEX 3/8" Drive Impact Socket 6 (313M)
- Tekton Impact Sockets