Shop All Sockets
Tekton
1/2 Inch Drive x 15 mm Deep 12-Point Socket
Mfr # SHD23315
Zoro # G7729786
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 15 mm
- Length 3.02 in.
- Measurement Type Metric
- Width 0.86 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 15 mm |
Length | 3.02 in. |
Width | 0.86 in. |
Socket Opening Size | 15 mm |
Well Depth | 1.34 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 15 mm |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (583)
- KRAFT TOOL Masons Chisel, 1-1/4 (BL022)
- K-TOOL INTERNATIONAL Heat Gun (KTI89020)
- STARRETT Divider (85C)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Socket (SHD12008)
- TEKTON 1/4 Inch Drive x 4 mm Deep 12-Point Socket (SHD03302)
- TEKTON 1/4 Inch Drive x 14 mm 6-Point Socket (SHD02114)
- TEKTON 1/2 Inch Drive x 13/16 Inch Spark Plug Socket (SHD25021)
- TEKTON 1/4 Inch Drive x 5/16 Inch 6-Point Socket (SHD02008)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Socket (SHD23332)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (40022)
- Tekton Sockets & Ratchets