Shop All Impact Sockets
Tekton
1/2 Inch Drive x 15 mm 12-Point Impact Socket
Mfr # SID22315
Zoro # G203547798
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22315
- Zoro # G203547798
- UPC # 20209998472
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 15 mm |
Well Depth | 0.6 in. |
Socket End Diameter | 0.87 in. |
Socket Opening Size | 15 mm |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 0.87 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 7" (PW7WR)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- KEO 1/4 T-Slot Milling Cutter (70140)
- AMPG Quill Feed Handle For Milling Machine (Z9900)
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID13310)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID22011)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Impact Socket (SID22134)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID22214)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID13109)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- CAPRI TOOLS 1/2 in Drive 1 in 6-Point SAE Deep Impact Socket (5-5261)
- Tekton Sockets & Ratchets