Shop All Sockets
Tekton
1/2 Inch Drive x 14 mm Deep 12-Point Socket
Mfr # SHD23314
Zoro # G7729314
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 14 mm
- Length 3.02 in.
- Width 0.87 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 14 mm |
Length | 3.02 in. |
Width | 0.87 in. |
Socket Opening Size | 14 mm |
Well Depth | 1.34 in. |
Socket End Diameter | 0.80 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 14 mm |
Measurement Type | Metric |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #32 (C97386)
- PRO-GRADE TOOLS Tongue/Groove Pliers, 10" (15151)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/8"-18 (T/A54789)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Socket (SHD13110)
- TEKTON 3/4 Inch Drive x 23 mm 12-Point Socket (SHD32323)
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket (SHD02113)
- TEKTON 1/4 Inch Drive x 9/32 Inch 6-Point Socket (SHD02007)
- TEKTON 1/4 Inch Drive x 11 mm 12-Point Socket (SHD02311)
- KO-KEN Socket 1.1/2 12 Point 90mm 3/4 Sq. Drive (6305A-1.1/2)
- Tekton Sockets & Ratchets