Shop All Impact Sockets
Tekton
1/2 Inch Drive x 14 mm 6-Point Impact Socket
Mfr # SID22114
Zoro # G3981220
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22114
- Zoro # G3981220
- UPC # 020209057261
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 14 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 14 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/4 (52480)
- KO-KEN Stud puller 20mm 36mm Hex 100mm 3/4 Sq. Drive (6100M-20)
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J10023L)
- APEX TOOL GROUP Quick Coupling (QRA-08)
- TEKTON 1/2 Inch Drive x 22 mm 12-Point Impact Socket (SID22322)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID12224)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Impact Socket (SID22227)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID22019)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Impact Socket (SID22110)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- URREA 1/2" drive 12-point short impact socket 24MM (7424MT)
- Tekton Impact Sockets