Shop All Bit Sockets
Tekton
1/2 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket
Mfr # SHA25402
Zoro # G809910521
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA25402
- Zoro # G809910521
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Description
Quickly change out and adapt any 1/4 inch hex shank bit with 1/2 inch drive ratchets, drive handles, socket accessories, and other drive tools. Large, clear size numbers on the bit sockets are easy to read even in low light settings. The polished chrome plating protects against corrosion and wipes clean to a mirror finish.
- •Hex bit holder adapts any 1/4 inch hex shank bit to 1/2 inch drive ratchets, driver handles, and other drive tools
- •Press-fit magnet holds the bit firmly in place while you're working
- •Large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum (22-518)
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Slotted Bit Socket (SHB10400)
- TEKTON 3/8 Inch Drive x 9/64 Inch Long Hex Bit Socket (SHB12401)
- TEKTON 3/8 Inch Drive x #4 Phillips Bit Socket (SHB11204)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- Tekton Bit Sockets