Shop All Sockets
Tekton
1/2 Inch Drive x 13/16 Inch Deep 6-Point Socket
Mfr # SHD23021
Zoro # G7729217
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 13/16 in
- Length 3.02 in.
- Measurement Type SAE
- Width 1.10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 13/16 in |
Length | 3.02 in. |
Width | 1.10 in. |
Socket Opening Size | 13/16 in. |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 13/16 |
Measurement Type | SAE |
Weight | 0.42 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 13/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK25, 25 PK (DS1214BGP25)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 12 mm L.140 mm (40081212)
- MILWAUKEE TOOL M28 Cordless Right Angle Drill (0721-20)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M24x3 Thread, 2 OD Die, Right Hand Thread, HSS, Bright (DWTMR2-24X3)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD03014)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Socket (SHD23313)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- TEKTON 3/4 Inch Drive x 41 mm 6-Point Socket (SHD32141)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Socket (SHD12320)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Socket (SHD13319)
- GEARWRENCH 13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80879)
- Tekton Sockets