Shop All Sockets
Tekton
1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket
Mfr # SHD23221
Zoro # G7728763
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 13/16 in
- Measurement Type SAE
- Width 1.10 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 13/16 in |
Width | 1.10 in. |
Length | 3.02 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 13/16 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 13/16 |
Measurement Type | SAE |
Weight | 0.42 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 13/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGGERHEAD TOOLS BIONIC WRENCH 6"" (BW6-01R-01)
- RIDGID Kit, Pipe Guides, 25Mm, 5 Pk (63868)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 7/64 " L.55 mm (01450007)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR950R)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Socket (SHD13118)
- TEKTON 3/8 Inch Drive x 23 mm 12-Point Socket (SHD12323)
- TEKTON 3/4 Inch Drive x 30 mm 12-Point Socket (SHD32330)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Socket (SHD12320)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Socket (SHD23238)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- Tekton Sockets & Ratchets