Shop All Sockets
Tekton
1/2 Inch Drive x 13/16 Inch 6-Point Socket
Mfr # SHD22021
Zoro # G7728833
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 13/16 in
- Length 1.50 in.
- Measurement Type SAE
- Width 1.13 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 13/16 in |
Length | 1.50 in. |
Width | 1.13 in. |
Drive End Diameter | 1.07 in. |
Socket Opening Size | 13/16 in. |
Well Depth | 0.60 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 13/16 |
Weight | 0.21 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 13/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Zoom Fishtape 200 Ft.W/Eyelet (31-096)
- MILWAUKEE TOOL Comfort Grip Fencing Pliers (48-22-6410)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 10mm, Revrsbl (1210MRCU)
- BON TOOL Bon 34-163 Asphaltsquareueegee 24" (34-163)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch Deep 6-Point Socket (SHD33049)
- TEKTON 3/4 Inch Drive x 30 mm Deep 6-Point Socket (SHD33130)
- TEKTON 1/4 Inch Drive x 12 mm 6-Point Socket (SHD02112)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- TEKTON 3/4 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD33021)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Socket (SHD12106)
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5280A)
- Tekton Sockets & Ratchets