Shop All Sockets
Tekton
1/2 Inch Drive x 13 mm Deep 6-Point Socket
Mfr # SHD23113
Zoro # G7728639
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 13 mm
- Width 0.87 in.
- Length 3.02 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 13 mm |
Width | 0.87 in. |
Length | 3.02 in. |
Socket Opening Size | 13 mm |
Well Depth | 0.99 in. |
Socket End Diameter | 0.75 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 13 mm |
Measurement Type | Metric |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 11/16in Size (1EYH6)
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD13221)
- TEKTON 3/4 Inch Drive x 33 mm 6-Point Socket (SHD32133)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Socket (SHD13115)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 7mm (CDS37N)
- Tekton Sockets