Shop All Sockets
Tekton
1/2 Inch Drive x 13 mm Deep 12-Point Socket
Mfr # SHD23313
Zoro # G7728754
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 13 mm
- Measurement Type Metric
- Width 0.87 in.
- Length 3.02 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 13 mm |
Width | 0.87 in. |
Length | 3.02 in. |
Socket Opening Size | 13 mm |
Socket End Diameter | 0.75 in. |
Well Depth | 0.99 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 13 mm |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum Welded End Cap (22-519)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (207149)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X50)
- TEKTON 1/4 Inch Drive x 4.5 mm Deep 12-Point Socket (SHD03303)
- TEKTON 3/4 Inch Drive x 50 mm 6-Point Socket (SHD32150)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Socket (SHD12025)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- TEKTON 3/4 Inch Drive x 28 mm Deep 6-Point Socket (SHD33128)
- TEKTON 1/4 Inch Drive x 3/16 Inch Deep 12-Point Socket (SHD03203)
- URREA 1/2 in drive metric socket with fixed nylamid cover, 21 mm (7321MPR)
- Tekton Sockets & Ratchets