Shop All Impact Sockets
Tekton
1/2 Inch Drive x 13 mm Deep 12-Point Impact Socket
Mfr # SID23313
Zoro # G503547832
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23313
- Zoro # G503547832
- UPC # 20209997659
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 13 mm |
Drive End Diameter | 0.87 in. |
Socket End Diameter | 0.75 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 1.0 in. |
Socket Opening Size | 13 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- GENERAL WIRE SPRING General Wire 3" Heavy Duty Side Cutter W/ L-Connector (L-3HDSC)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Impact Socket (SID13206)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Impact Socket (SID12113)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- TEKTON 1/2 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID23208)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID23320)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket (SID22115)
- WESTWARD 3/8 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (4LYG1)
- Tekton Sockets & Ratchets