Shop All Sockets
Tekton
1/2 Inch Drive x 13 mm 12-Point Socket
Mfr # SHD22313
Zoro # G7728684
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 13 mm
- Length 1.50 in.
- Width 0.87 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 13 mm |
Length | 1.50 in. |
Width | 0.87 in. |
Well Depth | 0.44 in. |
Socket End Diameter | 0.75 in. |
Socket Opening Size | 13 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 13 mm |
Measurement Type | Metric |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End (5430920)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (212-2-5PK)
- MIGHTY MAXX Pliers Long Nose 6in (083-11216)
- JONARD TOOLS 4-1/2" Cable Stripper, 5/16" Cap (CSR-1575)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Socket (SHD12024)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD22232)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 6-Point Socket (SHD32041)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD23032)
- TEKTON 1/4 Inch Drive x 9 mm Deep 6-Point Socket (SHD03109)
- Tekton Sockets