Shop All Impact Sockets
Tekton
1/2 Inch Drive x 13 mm 12-Point Impact Socket
Mfr # SID22313
Zoro # G703547960
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22313
- Zoro # G703547960
- UPC # 20209998496
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 13 mm |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 13 mm |
Well Depth | 0.6 in. |
Socket End Diameter | 0.75 in. |
Drive End Diameter | 0.87 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- X-ACTO Precision Knife, #1, w/Cap, Boxed 12/1440 (X3001)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- HOUGEN HMD904 Mag Drill Swivel Fab Kit Fractional 115V (0904109)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 12-Point Impact Socket (SID13224)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Impact Socket (SID23232)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Impact Socket (SID23136)
- TEKTON 3/8 Inch Drive x 12 mm Deep 6-Point Impact Socket (SID13112)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Impact Socket (SID23129)
- SUNEX 3/8" Drive Impact Socket 6 (0324)
- Tekton Sockets & Ratchets