Shop All Tool Storage Accessories
Tekton
1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Gray)
Mfr # OSR22310
Zoro # G107677393
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.35 in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # OSR22310
- Zoro # G107677393
- UPC # 20209993002
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Diameter | 0.35 in. |
Details
Item | 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Gray) |
Color | Gray |
Description
With its twist-to-lock socket clip design, the TEKTON 1/2 in. Drive Socket Rail securely holds 1/2 in. drive sockets and accessories.
- •Universal socket organizer to hold 1/2 inch drive sockets and bit sockets
- •Patented twist-to-lock design is simple and secure
- •Keyhole slot mounts to wall or workbench
- •Combine multiple socket rails with Tekton Socket Rail Trays
- •Made in USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 15/16 x 4 Premium M42 Cobalt Annular Cutter with Pilot Pin (25430)
- VEGA Torx Tamper 30 Insert Bit x 1 (125TT30A)
- GREENLEE Flexible Drill Extension, 3/16x36In (921-36)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- TEKTON 20-Tool Screwdriver Rails (Black) (ODR12201)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Gray) (OSR03320)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Black) (OSR22210)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- TEKTON 13 Inch 2-Rail Storage Tray (OSC72000)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Red) (ORG29219)
- NANUK CASES Foam Inserts (3 Part) for 904 Case (904-FOAM)
- Tekton Tool Storage Accessories