Shop All Impact Sockets
Tekton
1/2 Inch Drive x 12 mm Deep 6-Point Impact Socket
Mfr # SID23112
Zoro # G3976214
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23112
- Zoro # G3976214
- UPC # 020209056646
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 12 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 12 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- CRAFTSMAN Wrenches, 1/2" Standard SAE Combination (CMMT44695)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- STECK MANUFACTURING SPREADERS 3x4 (BX OF 50) (SS35760)
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Impact Socket (SID23125)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Impact Socket (SID12316)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID23217)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID13123)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID13319)
- TEKTON 1/2 Inch Drive x 21 mm 12-Point Impact Socket (SID22321)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYA7)
- Tekton Impact Sockets