Shop All Sockets
Tekton
1/2 Inch Drive x 12 mm 6-Point Socket
Mfr # SHD22112
Zoro # G7729174
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 12 mm
- Length 1.50 in.
- Width 0.87 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 12 mm |
Length | 1.50 in. |
Width | 0.87 in. |
Socket Opening Size | 12 mm |
Well Depth | 0.44 in. |
Socket End Diameter | 0.71 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 12 mm |
Measurement Type | Metric |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R18CO HSS-E Bronze 135D NAS907J JD N30 N30, 12PK (R18CON30)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- EGA MASTER SOCKET WRENCH 3/8" - 13 MM 1000 V LONG SERIE (12 EDGES) (75146)
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 12-Point Socket (SHD23236)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Socket (SHD22133)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (48210)
- Tekton Sockets & Ratchets