Shop All Impact Sockets
Tekton
1/2 Inch Drive x 12 mm 12-Point Impact Socket
Mfr # SID22312
Zoro # G703547908
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22312
- Zoro # G703547908
- UPC # 20209998502
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 12 mm |
Pin Hole Diameter | 5.3 mm |
Socket End Diameter | 0.70 in. |
Socket Opening Size | 12 mm |
Well Depth | 0.6 in. |
Drive End Diameter | 0.87 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 5 Pockets (C12)
- SUNEX 1/2" Drive, SAE Crowfoot Socket Wrench Chrome Plated (97736A)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA41812)
- EXCEL BLADES Snap-Off Art Knife (16073IND)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID22222)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID22214)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- WESTWARD 1 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (21WL97)
- Tekton Sockets & Ratchets