Shop All Sockets
Tekton
1/2 Inch Drive x 1/2 Inch Deep 6-Point Socket
Mfr # SHD23013
Zoro # G7728989
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2 in |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1/2 I |
Measurement Type | SAE |
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E271)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364610)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- WESTWARD Hand Drilling Hammer, Hickory, 4 Lb (6DWJ9)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Reducer (SHA23101)
- TEKTON 3/4 Inch Drive x 31 mm 6-Point Socket (SHD32131)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD32227)
- TEKTON 3/4 Inch Drive x 20 mm 6-Point Socket (SHD32120)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- WESTWARD 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points (10E332)
- Tekton Sockets