Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket
Mfr # SID23213
Zoro # G803547921
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23213
- Zoro # G803547921
- UPC # 20209998052
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 1/2 in. |
Socket Opening Size | 1/2 in. |
Well Depth | 1.0 in. |
Socket End Diameter | 0.74 in. |
Drive End Diameter | 0.87 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- GROZ ENGINEERING TOOLS PVT LTD 4LB Sledgehammer (SH-FG-4-16)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65024)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID23122)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Impact Socket (SID22128)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- TEKTON 3/8 Inch Drive x 3/8 Inch 12-Point Impact Socket (SID12210)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID22217)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312HT)
- Tekton Sockets & Ratchets