Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1/2 Inch 6-Point Impact Socket
Mfr # SID22013
Zoro # G3977693
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22013
- Zoro # G3977693
- UPC # 020209057629
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1/2 in |
Details
SAE or Metric | SAE |
Item | Impact Drive 1/2"Drive x Impact Drive 1/ |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8"/200mm/Fraction Display Electronic Caliper (4100-3508)
- KO-KEN Socket 21/32 6 Point 77mm 1/2 Sq. Drive (4300A-21/32)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0150 In (19495)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 12-Point Impact Socket (SID13207)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID13111)
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Impact Socket (SID22318)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID13009)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Impact Socket (SID23038)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- Tekton Sockets & Ratchets