Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket
Mfr # SID22213
Zoro # G103547782
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.5 in.
- Material Steel
- Size 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22213
- Zoro # G103547782
- UPC # 20209998670
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 1/2 in. |
Socket End Diameter | 0.75 in. |
Well Depth | 0.4 in. |
Socket Opening Size | 1/2 in. |
Drive End Diameter | 0.87 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/16" x 2" (HMLU.7/16)
- PALMGREN 6" Drill Press Vise (9612603)
- WILLIAMS Williams Pin Spanner, Adjustable, 2 To 4-3/4" (JHWO-474)
- STANLEY Keyhole Saw W/2 Blades (15-275)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Impact Socket (SID13306)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- TEKTON 1/2 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID23208)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID13315)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38225)
- Tekton Impact Sockets