Shop All Impact Sockets
Tekton
1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket
Mfr # SID23009
Zoro # G3982514
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID23009
- Zoro # G3982514
- UPC # 020209056981
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 11/32 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 11/32" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4" Drive Sealed Ratchet, Sealed Head, 1/4" Drive, 6" (12160)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short (54TU85)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 1" (HMS.15/16)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID12017)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID13320)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- TEKTON 1/2 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID22208)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Impact Socket (SID23038)
- TEKTON 1/2 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID22009)
- GEARWRENCH 63 Piece 1/4”, 3/8”, 1/2” Drive 6 Point SAE Impact Socket Set in Foam Storage Tray (GWMSISKSAE)
- Tekton Impact Sockets