Shop All Impact Sockets
Tekton
1/2 Inch Drive x 11/32 Inch 6-Point Impact Socket
Mfr # SID22009
Zoro # G3979638
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID22009
- Zoro # G3979638
- UPC # 020209057650
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 11/32 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 11/32" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- HYDE Spatula, Flexible, 1", Spring Steel (41110)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 13/16" (CIMS26N)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Impact Socket (SID23232)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID23119)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket (SID23222)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Impact Socket (SID23038)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- Tekton Impact Sockets