Shop All Sockets
Tekton
1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket
Mfr # SHD23017
Zoro # G7729016
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 11/16 in
- Length 3.02 in.
- Measurement Type SAE
- Width 0.95 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 11/16 in |
Length | 3.02 in. |
Width | 0.95 in. |
Socket Opening Size | 11/16 in. |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 11/16 |
Measurement Type | SAE |
Weight | 0.3 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 11/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 6-7/8" Carbide Grit Hole Saw (MHSG110)
- SCHUNK Reversable Grip Jaws, for KSC 125-300 (432474)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Plug Hand Tap (DWTP36X4)
- DRILL AMERICA Pilot for 3" Premium Annular Cutter (DWC5-530-925)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 1/4 Inch Drive x 14 mm 6-Point Socket (SHD02114)
- TEKTON 3/8 Inch Drive x 16 mm Universal Joint Socket (SHD18116)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- TEKTON 3/4 Inch Drive x 36 mm Deep 6-Point Socket (SHD33136)
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- APEX TOOL GROUP 3/8" Square Drive, 5/16" SAE Socket, 6 Points (3110)
- Tekton Sockets