Shop All Sockets
Tekton
1/2 Inch Drive x 11/16 Inch 12-Point Socket
Mfr # SHD22217
Zoro # G7728937
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 11/16 in
- Width 0.95 in.
- Length 1.50 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 11/16 in |
Width | 0.95 in. |
Length | 1.50 in. |
Socket Opening Size | 11/16 in. |
Well Depth | 0.48 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 11/16 |
Weight | 0.16 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 11/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Ball Knob, 5/16-18", 1" dia. (ABK-037)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-09)
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (726-01)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Socket (SHD22125)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD13006)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD13210)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD03211)
- KO-KEN Socket 21/32 6 Point 77mm 1/2 Sq. Drive (4300A-21/32)
- Tekton Sockets & Ratchets