Shop All Impact Sockets
Tekton
1/2 Inch Drive x 11/16 Inch 12-Point Impact Socket
Mfr # SID22217
Zoro # G903547869
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.5 in.
- Material Steel
- Size 11/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID22217
- Zoro # G903547869
- UPC # 20209998649
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 11/16 in. |
Well Depth | 0.5 in. |
Socket Opening Size | 11/16 in. |
Drive End Diameter | 0.94 in. |
Pin Hole Diameter | 5.3 mm |
Socket End Diameter | 0.94 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- HOUGEN RotaLoc Plus Cutter Kit 9/16, 11/16, 13/16 in. (17803)
- WRIGHT TOOL 3/4" Drive Adaptor, SAE, 1 pcs, Chrome (6450)
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID13322)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Impact Socket (SID22113)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 1/2 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID22208)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6592)
- Tekton Sockets & Ratchets