Shop All Sockets
Tekton
1/2 Inch Drive x 11 mm Deep 12-Point Socket
Mfr # SHD23311
Zoro # G7728806
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 11 mm
- Length 3.02 in.
- Width 0.87 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 11 mm |
Length | 3.02 in. |
Width | 0.87 in. |
Well Depth | 0.99 in. |
Socket End Diameter | 0.65 in. |
Socket Opening Size | 11 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 11 mm |
Measurement Type | Metric |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- KLEIN TOOLS Flex Bit Auger 9/16-Inch x 54-Inch (53718)
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4804)
- PALADIN TOOLS Die, 1300/8000 (PA3703)
- TEKTON 1/4 Inch Drive x 8 mm Deep 6-Point Socket (SHD03108)
- TEKTON 3/8 Inch Drive x 3/8 Inch Universal Joint Socket (SHD18010)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket (SHD23229)
- TEKTON 3/8 Inch Drive x 3/4 Inch Spark Plug Socket (SHD15019)
- TEKTON 1/2 Inch Drive x 33 mm 12-Point Socket (SHD22333)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- Tekton Sockets